Signature Hardware

Mission 4 x 14 in. Residential Brass Floor Register in Distressed Antique Pewter

Part #929150-414  |  Manufacturer Part #SH440939

Starting at
$ 42.95 EACH

Color/Finish:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Mission

Color Finish: Distressed Antique Pewter

Color Finish Category: Pewter Tones

Installation Type: Floor Mount

Length: 4 in

Material: Brass

Overall Length: 5-1/8 in

Overall Width: 15-1/8 in

Shape: Rectangular

Size: [delete]5-1/8 in x 15-1/8 in

Type: [delete]SH409925

Width: 14 in