Mission 6 x 12 in. Residential Bronze Floor Register in Bronze

Part #915111-6  |  Manufacturer Part #SH282253

Starting at
$ 73.95 EACH

Width

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Distressed Dark Bronze living finish.
  • Steel louvers are painted black for low visibility.
  • To determine size needed, measure air duct opening rather than old register or grille.

Specifications

Application: Residential

Collection: Mission

Color Finish: Bronze

Color Finish Category: Bronze Tones

Length: 6 in

Material: Bronze

Overall Length: 6-3/4 in

Overall Width: 13-5/8 in

Shape: Rectangular

Style: Mission

Width: 12 in