6 x 10 in. Residential Brass Floor Register in Distressed Antique Pewter

You last purchased this on
 
Signature Hardware

Mission 6 x 10 in. Residential Brass Floor Register in Distressed Antique Pewter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Mission 6 x 10 in. Residential Brass Floor Register in Distressed Antique Pewter

  • Fast #
  • Part #SH440940
  • Item #7800881
  • Manufacturer Part #440940
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Distressed Antique Pewter Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Mission
Color Finish Category:
Pewter Tones
Color Finish Name:
Distressed Antique Pewter
Installation Type:
Floor Mount
Length:
6 in
MA Approved -:
No
Material:
Brass
Overall Length:
6-3/4 in
Overall Width:
11-5/8 in
Shape:
Rectangular
Type:
SH407973
WaterSense Labeled:
No
Width:
10 in