6 x 12 in. Residential Brass Ceiling & Sidewall Register in Chrome
Mission 6 x 12 in. Residential Brass Ceiling & Sidewall Register in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Attached louvers control the amount and direction of air released through the register.
- Louver control extends 3/8" H from vent.
- Made of solid brass.
- To determine the size of your register, measure the actual opening in the wall. Do not measure the overall size of the existing register.
- Includes four tension springs for securing into wall ducts. No screws required.
Documents
Specifications
- Application:
- Residential
- Collection:
- Mission
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Installation Type:
- Wall Mount
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Brass
- Overall Length:
- 6-3/4 in
- Overall Width:
- 13-5/8 in
- WaterSense Labeled:
- No
- Width:
- 12 in