6 x 12 in. Residential Brass Floor Register in Distressed Antique Brass
Mission 6 x 12 in. Residential Brass Floor Register in Distressed Antique Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Application:
- Residential
- Collection:
- Mission
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Distressed Antique Brass
- Installation Type:
- Floor Mount
- Length:
- 6 in
- Material:
- Brass
- Overall Length:
- 6-3/4 in
- Overall Width:
- 13-5/8 in
- Shape:
- Rectangular
- Type:
- SH411190
- Width:
- 12 in