Signature Hardware

Mission 6 x 12 in. Residential Brass Floor Register in Distressed Antique Pewter

Part #SH440941  |  Manufacturer Part #SH440941

Color/Finish:
Distressed Antique Pewter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Mission

Color Finish: Distressed Antique Pewter

Color Finish Category: Pewter Tones

Installation Type: Floor Mount

Length: 6 in

Material: Brass

Overall Length: 6-3/4 in

Overall Width: 13-5/8 in

Shape: Rectangular

Size: [delete]6-3/4 in x 13-5/8 in

Type: [delete]SH409926

Width: 12 in