6 x 14 in. Residential Brass Ceiling & Sidewall Register in Chrome

You last purchased this on
 
Signature Hardware

Mission 6 x 14 in. Residential Brass Ceiling & Sidewall Register in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Mission 6 x 14 in. Residential Brass Ceiling & Sidewall Register in Chrome

  • Fast #
  • Part #SH314541
  • Item #7615750
  • Manufacturer Part #314541
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Attached louvers control the amount and direction of air released through the register.
  • Louver control extends 3/8" H from vent.
  • Made of solid brass.
  • To determine the size of your register, measure the actual opening in the wall. Do not measure the overall size of the existing register.
  • Includes four tension springs for securing into wall ducts. No screws required.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Mission
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Installation Type:
Wall Mount
Length:
6 in
MA Approved -:
No
Material:
Brass
Overall Length:
6-7/8 in
Overall Width:
15-1/8 in
WaterSense Labeled:
No
Width:
14 in