6 x 14 in. Residential Bronze Floor Register in Bronze
Mission 6 x 14 in. Residential Bronze Floor Register in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Steel louvers are painted black for low visibility.
- To determine size needed, measure air duct opening rather than old register or grille.
- Distressed Dark Bronze living finish.
Documents
Specifications
- Application:
- Residential
- Collection:
- Mission
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Duct Size:
- 6 in x 14 in
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Bronze
- Overall Length:
- 7 in
- Overall Width:
- 15-1/4 in
- Shape:
- Rectangular
- Style:
- Mission
- WaterSense Labeled:
- No
- Width:
- 14 in