Signature Hardware

Mission 8 x 12 in. Residential Cast Iron Floor Register in Black Powder Coat

Part #917441-8  |  Manufacturer Part #SH302219

Starting at
$ 47.95 EACH

Width

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rough Black Powder Coat finish.
  • Louver control extends 3/8" H from vent.
  • Removable louvers.
  • To determine size needed, measure air duct opening rather than old register or grille.

Specifications

Application: Residential

Collection: Mission

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Installation Type: Floor Mount

Length: 8 in

Material: Cast Iron

Overall Length: 9-5/8 in

Overall Width: 13-1/2 in

Shape: Rectangular

Style: Mission

Width: 12 in