Mission 8 x 8 in. Residential Brass Ceiling & Sidewall Register in Chrome

Part #918316-88  |  Manufacturer Part #SH327207

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid brass.
  • Louver control extends 5/8" H from vent.
  • Includes two 2" screws in matching finish. Longer mounting screws sold separately.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Mission

Color Finish: Chrome

Color Finish Category: Chromes

Installation Type: Wall Mount

Length: 8 in

Material: Brass

Overall Length: 9-3/4 in

Overall Width: 9-3/4 in

Width: 8 in