8 x 8 in. Residential Cast Iron Floor Register in Black Powder Coat
Mission 8 x 8 in. Residential Cast Iron Floor Register in Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Louver control extends 3/8" H from vent.
- Removable louvers.
- Rough Black Powder Coat finish.
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Application:
- Residential
- Collection:
- Mission
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Cast Iron
- Shape:
- Square
- Style:
- Mission
- WaterSense Labeled:
- No
- Width:
- 8 in