Supply Elbow in Polished Chrome
Modern Supply Elbow in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed for a hand shower hose, this product features a high-quality finish that is resistant to tarnishing
- This water supply elbow is made of solid brass
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Hand Shower, Residential
- Collection:
- Modern
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Supply Elbow
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 1-7/8 in
- Material:
- Brass
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 2 in