Modern 12-5/8 in. Floor Mount Vanity in Natural with Cream Marble Sink

Part #SH405807  |  Item #7615339  |  Manufacturer Part #SH405807

Color/Finish:
Natural Wood

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features two doors with faux drawer fronts.
  • Overall dimensions: 12-5/8" W x 12-5/8" D x 39-1/2" H. (±1/2")

Specifications

Collection: Modern

Color Finish: Natural Wood

Color Finish Category: Browns

Depth: 12-5/8 in

Drain Opening: 1-1/2 in

Height: 39-1/2 in

Material: Teak

Number Of Bowls: 1

Origin: Global

Product Type: Vanity

Weight: 67.4

Width: 12-5/8 in