12-5/8 in. Floor Mount Vanity in Natural with Grey Marble Sink
Modern 12-5/8 in. Floor Mount Vanity in Natural with Grey Marble Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall dimensions: 12-5/8" W x 12-5/8" D x 39-1/2" H. (±1/2")
- Features two doors with faux drawer fronts.
Specifications
- Collection:
- Modern
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Wood
- Depth:
- 12-5/8 in
- Drain Opening:
- 1-1/2 in
- Height:
- 39-1/2 in
- Material:
- Teak
- Number of Bowls:
- 1
- Origin:
- Global
- Product Type:
- Vanity
- Weight:
- 60 lb