Modern 1/2 in. FIP Inlet Pressure Balancing Valve

Part #SH412385  |  Item #7747620  |  Manufacturer Part #412385

$ 189.00 EACH

Valve Size:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • 2-3/8" cross handle.
  • 1/2" FIP inlets/outlets.
  • Valve has two outlets and includes a single brass plug if second outlet is not needed. Use of second outlet would require diverter (sold separately).

Specifications

ADA Compliant: No

Application: Residential

Collection: Modern

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: FIP Inlet

End Connection 2: FIP Inlet

End Connections: FIP Inlet

Escutcheon Height: 7-5/8 in

Escutcheon Width: 7-5/8 in

Handle Length in : 2-3/8 in

Handle Type: Cross

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Width: 7-5/8 in