1/2 in. FIP Inlet Pressure Balancing Valve
Modern 1/2 in. FIP Inlet Pressure Balancing Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" FIP inlets/outlets.
- Valve has two outlets and includes a single brass plug if second outlet is not needed. Use of second outlet would require diverter (sold separately).
- 2-3/4" lever handle.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Modern
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- Escutcheon Height:
- 7-5/8 in
- Escutcheon Width:
- 7-5/8 in
- Handle Length (in):
- 2-3/4 in
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Pressure Balancing Valve
- Width:
- 7-5/8 in