Modern 1/2 in. IPS Transfer & Diverter Valve

Part #SH398895  |  Item #7747676  |  Manufacturer Part #398895

Valve Size:

1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of Solid Brass.
  • Single Cross Handle.
  • 3-way diverter controls water flow between three shower outlets.

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Modern

Color Finish: Chrome

Color Finish Category: Chromes

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Escutcheon Height: 2 in

Escutcheon Width: 2 in

Handle Type: Cross

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

Number of Handles: Single Handle

Trim Only: No

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Transfer & Diverter Valve

WaterSense Labeled: No