14-5/8 in. Toilet Brush Holder in Brushed Nickel
Modern 14-5/8 in. Toilet Brush Holder in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gold finish is 24 karat gold plating.
Specifications
- Application:
- Residential
- Collection:
- Modern
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 5-7/8 in
- Height:
- 14-5/8 in
- Installation Type:
- Wall Mount
- Length:
- 3-5/8 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Toilet Brush Holder
- WaterSense Labeled:
- No
- Width:
- 5-7/8 in