Modern 21-3/4 in. Floor Mount Vanity in White

Part #SH338810  |  Item #7614729  |  Manufacturer Part #SH338810

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes vanity cabinet and built-in porcelain sink.
  • Overall dimensions: 22-1/2" W x 16" D x 34" H (±1/2").
  • Vanity only: 21-3/4" W x 15-1/4" D x 32-7/8" H (±1/2").
  • Sink Interior Dimensions:16-5/8" L x 8-1/8" W (front to back) (±1/2"). Sink is 3" deep to overflow.
  • Includes optional Chrome overflow cover.

Specifications

Collection: Modern

Color Finish: White

Color Finish Category: Browns

Depth: 15-1/4 in

Drain Opening: 1-1/2 in

Height: 32-7/8 in

Material: Wood

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Global

Product Type: Support Bracket

Weight: 43.65

Width: 21-3/4 in