4 in. Shower Strainer Chrome

You last purchased this on
 
Signature Hardware

Modern 4 in. Shower Strainer Chrome

  • Fast #
  • Part #SH601CP
  • Item #4075895
  • Manufacturer Part #143003
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Modern 4 in. Shower Strainer Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • This heavy duty item is contemporary in design, making it perfect for a forward-thinking update
  • Screws measure 3-3/8 in center-to-cente
  • The Modern Shower Drain Strainer is made of durable stainless steel
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Collection:
Modern
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
4 in
Drain Component Type:
Grate
Drain Included:
No
Drain Opening:
3 in
Height:
1/4 in
Material:
Stainless Steel
Strainer Size:
4 in
Strainer Style:
Screw-In
WaterSense Labeled:
No