Modern 4 x 12 in. Residential Brass Ceiling & Sidewall Register in Antique Brass

Part #SH291989  |  Item #7743508  |  Manufacturer Part #291989

$ 39.00 EACH
(Pricing is for Antique Brass)

Color/Finish:
Antique Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Register will have mounting holes drilled before shipping and includes two 2" screws in a matching finish.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Modern

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Installation Type: Wall Mount

Length: 4 in

MA Approved: No

Material: Brass

Overall Length: 5-1/2 in

Overall Width: 13-1/2 in

WaterSense Labeled: No

Width: 12 in