Modern 4 x 14 in. Floor Register in Black Cast Iron

Part #SH294733  |  Item #7614567  |  Manufacturer Part #294733

$ 69.00 EACH
(Pricing is for 4 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Collection: Modern

Color Finish: Black

Color Finish Category: Blacks

Duct Size: 4 in x 14 in

Installation Type: Floor Mount

Length: 4 in

MA Approved: No

Material: Cast Iron

Size: 5-5/8 in X 16 in

Style: Modern

WaterSense Labeled: No

Weight: 4.8

Width: 14 in