Modern 4 x 14 in. Residential Brass Floor Register in Chrome

Part #SH275057  |  Item #7742057  |  Manufacturer Part #275057

$ 44.00 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Modern

Color Finish: Chrome

Color Finish Category: Chromes

Length: 4 in

MA Approved: No

Material: Brass

Overall Length: 5-5/8 in

Overall Width: 15-5/8 in

Shape: Rectangular

WaterSense Labeled: No

Width: 14 in