Modern 47-1/4 in. Floor Mount Vanity in Wenge

Part #SH394794  |  Item #7632548  |  Manufacturer Part #SH394794

Color/Finish:
Wenge

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Modern

Color Finish: Wenge

Color Finish Category: Browns

Depth: 18 in

Drain Opening: 1-1/2 in

Height: 31-1/4 in

Material: Wood

Number Of Bowls: 2

Number of Holes: 2 Hole

Origin: Global

Product Type: Vanity

Weight: 130

Width: 47-1/4 in