Modern 6 x 10 in. Floor Register in Black Cast Iron

Part #SH294735  |  Item #7614566  |  Manufacturer Part #294735

$ 79.00 EACH
(Pricing is for 6 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Collection: Modern

Color Finish: Black

Color Finish Category: Blacks

Duct Size: 6 in x 10 in

Installation Type: Floor Mount

Length: 6 in

MA Approved: No

Material: Cast Iron

Size: 7-1/2 in X 12 in

Style: Modern

WaterSense Labeled: No

Weight: 4.78

Width: 10 in