Signature Hardware
Modern 6 x 12 in. Floor Register in Black Cast Iron
Part #SH294737 | Item #7614350 | Manufacturer Part #294737
$
79.00
EACH
(Pricing is for 6 in)
Length
Product Details
Specifications
Collection: Modern
Color Finish: Black
Color Finish Category: Blacks
Duct Size: 6 in x 12 in
Installation Type: Floor Mount
Length: 6 in
Material: Cast Iron
Size: 7-3/8 in X 14 in
Style: Modern
Weight: 5.6
Width: 12 in