Single Function Body Spray in Brushed Nickel
Modern Single Function Body Spray in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Projects 1-1/4" from wall.
- Spray area measures: 1-7/8" L x 1-7/8" H.
- Overall dimensions: 2-3/8" L x 2-3/8" H.
- Made of solid brass.
- Wall mount.
- 1/2" NPT male thread inlet.
- Metal ball joint allows for swivel function.
- Easy-to-clean silicone nozzles.
- Sold individually.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Modern
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/4 in
- Faucet Connection:
- MIPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Height:
- 2-3/8 in
- IAPMO Listed -:
- No
- Length:
- 2-3/8 in
- NSF Certified:
- No
- Number of Jets:
- 1
- Shape:
- Round
- Showerhead Function:
- Single
- Spray Type:
- Full
- Trim Only:
- Yes
- UL Listed:
- No