Single Function Hand Shower in Brushed Nickel
Modern Single Function Hand Shower in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cradle projects 2-1/4".
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Modern
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- FIPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.0 gpm (7.6 l/min)
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.9 gpm
- Height:
- 9 in
- Hose Included:
- No
- Hose Length:
- 48 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Pause Control:
- No
- Showerhead Function:
- Single
- Trim Only:
- No
- UL Listed:
- No
- Width:
- 5-3/4 in