Signature Hardware

Modern Three Handle Bathtub & Shower Faucet in Chrome

Part #SH421529  |  Manufacturer Part #SH421529

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thermostatic technology keeps shower temperature plus or minus 1 degree Celsius.
  • The valve included with this system can be arranged to run two spray functions simultaneously.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Modern

Color Finish: Chrome

Color Finish Category: Chromes

Escutcheon Height: 11 in

Escutcheon Width: 5-3/4 in

Faucet Material: Brass

GSA Approved: No

Handle Type: Cross

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Three Handle

Trim Only: No

UL Listed: No

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No