Three Handle Lever Floor Mount Filler in Chrome (Trim Only)
Modern Three Handle Lever Floor Mount Filler in Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Freestanding design requires only under-floor supports.
- 4" of total height is below floor.
- Solid brass construction.
- Quarter-turn ceramic disc cartridges.
- Hand shower diverter valve.
- Faucet has metal lever handles and lever diverter, hand shower with slimline cradle.
- Overall faucet dimensions: 12" W x 9-1/2" D x 13-3/4" H.
- Heavy-duty, 3/4" ID/1" OD brass pipe.
- Set does not include shutoff valves.
- Exclusive to Signature Hardware.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/2 in
- Base Plate Width:
- 2-1/2 in
- Collection:
- Modern
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 7 in
- Faucet Material:
- Brass
- Faucet Mount:
- Freestanding
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 34-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Freestanding
- Length:
- 12 in
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Product Type:
- Tub Faucet
- Spout Height:
- 22-1/4 in
- Spout Reach:
- 11 in
- Spout Type:
- Fixed
- Style:
- Transitional
- Supply Lines Included:
- Yes
- Trim Only:
- Yes
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 12-3/4 in