Three Handle Roman Tub Faucet in Chrome
Modern Three Handle Roman Tub Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction.
- Spout reach with 2" couplers: 9-1/2".
- Wall-mount couplers included.
- Exclusive to Signature Hardware.
- Hand shower handle measures 9-1/2" long.
Specifications
- Application:
- Residential
- Collection:
- Modern
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Widespread
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 12-1/4 in
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 3-1/2 in
- Spout Reach:
- 9 in
- Spout Type:
- Fixed