Three Handle Wall Mount Filler in Chrome (Trim Only)
Modern Three Handle Wall Mount Filler in Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction.
- Mounts to bathroom wall only; not for use on tub wall.
- Thermostatic technology keeps shower temperature ±; 1 degree Celsius.
- 2-5/8" brass lever handles.
- Hand shower diverter valve.
- Thermostatic tub faucet body with locking temperature button.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Base Plate Width:
- 2-1/8 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Modern
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 3 in - 9 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 13-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Filler with Handshower
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Hose Included:
- No
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- Length:
- 11-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 3-1/2 in
- Spout Reach:
- 8-5/8 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-5/8 in
- Width:
- 9-1/8 in