Three Handle Wall Mount Filler in Chrome (Trim Only)

You last purchased this on
 
Signature Hardware

Modern Three Handle Wall Mount Filler in Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Modern Three Handle Wall Mount Filler in Chrome (Trim Only)

  • Fast #
  • Part #SH260405
  • Item #7892830
  • Manufacturer Part #SH260405
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Adjustable centers for use on tubs with 7" wall drillings.
  • 3-1/2" spout length.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Width:
2-1/8 in
CARB OTC LEED Compliant:
No
Collection:
Modern
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
3-3/8 in - 12-3/8 in
Faucet Connection Size:
3/4 in
Faucet Height:
18-3/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Tub Filler with Handshower
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
5 ft
IAPMO Listed -:
No
Length:
7-1/4 in
NSF Certified:
No
Number of Handles:
Three Handle
Number of Holes:
2 Hole
Spout Height:
6-3/4 in
Style:
Transitional
Trim Only:
Yes
Tub Spout Reach:
7-1/4 in
WaterSense Labeled:
No
Width:
7-3/4 in