Signature Hardware

Modern Two Handle Bathtub & Shower Faucet in Oil Rubbed Bronze

Part #SH421527  |  Manufacturer Part #SH421527

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Thermostatic technology keeps shower temperature plus or minus 1 degree Celsius.
  • 3-way diverter features 1/2" IPS inlets, and controls water flow between 3 shower outlets.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Modern

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

End Connection 1: IPS

End Connections: IPS

Escutcheon Height: 7-1/2 in

Escutcheon Width: 5-1/2 in

Faucet Material: Brass

GSA Approved: No

Handle Type: Cross

Hardware Included: Yes

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Two Handle

Trim Only: No

UL Listed: No

Valve Size: 1/2 in

Valve Type: Tub & Shower Thermostatic Valve

WaterSense Labeled: No