Wall Mount Hand Shower Water Supply and Cradle in Chrome
Modern Wall Mount Hand Shower Water Supply and Cradle in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" IPS connection.
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Modern
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- FIPT
- End Connection 2:
- MIPT
- End Connections:
- FIPT x MIPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Hand Shower Holder
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2 in
- Material:
- Brass
- NSF Certified:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2 in