30 in. Floor Mount Vanity in Rustic Brown with Absolute Black
Morris 30 in. Floor Mount Vanity in Rustic Brown with Absolute Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stone top is pre-drilled with right-offset single faucet hole.
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Granite is A-grade.
- See Installation Instructions for directions to attach the vanity top and sink.
- If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.
- Porcelain sink height above countertop: 3-1/2" H.
- Porcelain sink has an overflow with optional Chrome cover.
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Morris
- Color Finish Category:
- Browns
- Color Finish Name:
- Rustic Brown
- Depth:
- 21 in
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 34-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Granite, Wood
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Doors:
- 2
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Vanity Top Shape:
- Rectangle
- Width:
- 30 in