Morris 60 in. Floor Mount Vanity in Rustic Brown

Part #SH438513  |  Item #7848638  |  Manufacturer Part #438513

$ 1,799.00 EACH

Color/Finish:
Rustic Brown

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • If a vanity top material is selected, it will come with a backsplash and a white porcelain sink.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Morris

Color Finish: Rustic Brown

Color Finish Category: Browns

Depth: 21 in

GSA Approved: No

Height: 34-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Length: 61 in

MA Approved: No

Material: Wood

Mirror Included: No

NSF Certified: No

Number Of Bowls: 2

Number of Doors: 4

Number of Drawers: 2

Number of Holes: No Hole

Number of Shelves: 1

Origin: Global

Product Type: Vanity

Size: 61 in X 60 in X 34-1/4 in

Vanity Top Shape: Rectangle

WaterSense Labeled: No

Width: 60 in