Murray Four Handle Single Function Shower System in Bamboo

Part #SH417703  |  Item #7703906  |  Manufacturer Part #SH417703

$ 919.00 EACH

Color/Finish:
Bamboo

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Base measurements: 31-1/2" L x 31-1/2" W x 2-3/4" H.
  • Includes flexible supplies for behind the wall hook-up.
  • 1/2" FIP inlets.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Murray

Color Finish: Bamboo

Color Finish Category: Browns

Drain Included: No

Faucet Connection: FIP Inlet

Faucet Connection Size: 1/2 in

Faucet Mount: Freestanding

Faucet Valve Type: Pressure Balancing

GSA Approved: No

Handle Type: Knob

Hardware Included: Yes

Height: 89 in

Hose Included: Yes

Hose Length: 59 in

IAPMO Listed: No

Length: 31-1/2 in

Material: [Bamboo, Brass]

NSF Certified: No

Number Of Jets: 2

Number of Handles: Four Handle

Showerhead Function: Single

Spray Type: Rainfall

Style: Modern

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No

Width: 20-1/2 in