2-1/2 x 6 in. Bathroom Sink Drain in Antique Copper
Mushroom 2-1/2 x 6 in. Bathroom Sink Drain in Antique Copper
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits standard sinks with 1-1/2" drain holes.
- Order without overflow holes for handmade sinks, or with overflow holes for traditional sinks.
- Brass construction.
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Collection:
- Mushroom
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Diameter:
- 2-1/4 in
- Drain Opening:
- 1-1/2 in
- Fits Pipe Size:
- 1-1/4 in
- Grid Drain Material:
- Brass
- IAPMO Listed -:
- No
- Origin:
- Global
- Overflow Included:
- Yes
- Product Type:
- Bathroom Drain
- Strainer Diameter:
- 2-1/2 in
- Tailpiece Length:
- 6 in
- Tailpiece Style:
- Straight
- WaterSense Labeled:
- No