Signature Hardware

Mushroom 2-1/2 x 6 in. Bathroom Sink Drain in Brushed Nickel

Part #SH205621  |  Item #7631334  |  Manufacturer Part #SH205621

$ 79.95 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Brass construction.
  • Fits standard sinks with 1-1/2" drain holes.
  • Order without overflow holes for handmade sinks, or with overflow holes for traditional sinks.

Specifications

Collection: Mushroom

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Drain Opening: 1-1/2 in

Fits Pipe Size: 1-1/4 in

Grid Drain Material: Brass

IAPMO Listed: No

Origin: Global

Overflow Included Yes or No: No

Product Type: Bathroom Drain

Strainer Diameter: 2-1/2 in

Tailpiece Length: 6 in

Tailpiece Style: Straight