2-1/2 x 6 in. Bathroom Sink Drain in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Mushroom 2-1/2 x 6 in. Bathroom Sink Drain in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Mushroom 2-1/2 x 6 in. Bathroom Sink Drain in Oil Rubbed Bronze

  • Fast #
  • Part #S205615
  • Item #7631369
  • Manufacturer Part #205615
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits standard sinks with 1-1/2" drain holes.
  • Order without overflow holes for handmade sinks, or with overflow holes for traditional sinks.
  • Brass construction.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Collection:
Mushroom
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Drain Opening:
1-1/2 in
Fits Pipe Size:
1-1/4 in
Grid Drain Material:
Brass
IAPMO Listed -:
No
Origin:
Global
Overflow Included:
Yes
Product Type:
Bathroom Drain
Strainer Diameter:
2-1/2 in
Tailpiece Length:
6 in
Tailpiece Style:
Straight
WaterSense Labeled:
No