Mushroom 2-1/2 x 6 in. Bathroom Sink Drain in Oil Rubbed Bronze

Part #SH205620  |  Item #7631333  |  Manufacturer Part #SH205620

$ 79.95 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish:
Oil Rubbed Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass construction.
  • Fits standard sinks with 1-1/2" drain holes.
  • Order without overflow holes for handmade sinks, or with overflow holes for traditional sinks.

Specifications

Collection: Mushroom

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Drain Opening: 1-1/2 in

Fits Pipe Size: 1-1/4 in

Grid Drain Material: Brass

IAPMO Listed: No

Origin: Global

Overflow Included Yes or No: No

Product Type: Bathroom Drain

Strainer Diameter: 2-1/2 in

Tailpiece Length: 6 in

Tailpiece Style: Straight