Brass Toe-Tap Drain in Oil Rubbed Bronze
Mushroom Brass Toe-Tap Drain in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 6 in. tailpiece (not seen when installed)
- Must have under floor access
- Pop up straight drain for tubs without overflows
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2 2015
- Application:
- Lavatory Sinks, Residential
- CSA Certified:
- CSA B125.2 2015
- Collection:
- Mushroom
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 2-1/8 in
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above Floor
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed -:
- No
- Number of Pieces:
- 1 Piece
- Overflow Included:
- Yes
- Product Type:
- Tub Drain
- Tailpiece Length:
- 6 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.32 lb