Napier NAPIER FREESTANDING TUB FAUCET AND

Part #SH422779  |  Item #7701083  |  Manufacturer Part #SH422779

Type:

S422779
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Underfloor access is required for proper installation. Installation on a concrete slab will require cutting and concrete removal.

Specifications

Collection: Napier

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Faucet Height: 38-1/4 in

Faucet Material: Brass

Faucet Mount: Freestanding

Faucet Type: Tub Faucet

Faucet Valve Type: Ceramic Disc

Handle Type: Lever

Height: 38-1/4 in

Length: 5 in

Number of Handles: Single Handle

Spout Height: 33-1/4 in

Spout Reach: 8-1/4 in

Spray Type: Full

Trim Only: No

Tub Spout Reach: 8-1/4 in

Type: S422779

Weight: 10

Width: 11 in