New York 7 in. Brass Dummy Door Set Knob in Brushed Nickel

Part #SH394631  |  Item #7694303  |  Manufacturer Part #394631

$ 79.00 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of solid brass.
  • Knobs measure 2" in diameter.
  • Plates measure 2-1/4" W x 7" H.
  • 2-3/8" extension from wall.
  • Includes all necessary operating parts and fastening hardware.
  • Fits doors with standard 2-1/8" diameter borings.
  • Includes a 4-1/4" spindle for use on 1-3/8" - 1-3/4" thick doors.
  • Trim only sets can be used with existing locks, provided that the spindle accepts fine threaded knobs (20 threads per inch).

Documents

Specifications

Application: Residential

Collection: New York

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/8 in

Handle Material: Brass

Handle Type: Knob

Height: 7 in

MA Approved: No

Product Type: Door Set Knob

Shape: Rectangular

Size: 2-1/4 in x 2-3/8 in x 7 in

Style: Colonial

WaterSense Labeled: No

Width: 2-1/4 in