Signature Hardware

Nicolas Art 2 x 12 in. Floor Register in Oil Rubbed Bronze Steel

Part #SH434720  |  Manufacturer Part #SH434720

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of heavy-duty, 2 mm thick steel.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Nicolas Art

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Installation Type: Floor Mount

Length: 2 in

Material: Steel

Size: 3-1/2 in X 13-3/8 in

Width: 12 in