4 x 14 in. Residential Steel Floor Register in Almond
Nicolas Art 4 x 14 in. Residential Steel Floor Register in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
- Made of heavy-duty, 2 mm thick steel.
Documents
Specifications
- Application:
- Residential
- Collection:
- Nicolas Art
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Length:
- 4 in
- Material:
- Steel
- Overall Length:
- 5-1/4 in
- Overall Width:
- 15-3/8 in
- Shape:
- Rectangular
- Style:
- Transitional
- Width:
- 14 in