Signature Hardware
Noble Lion 2-3/4 in. Brass Door Knocker in Dark Oil Rubbed Bronze
Part #SH282464 | Item #7694628 | Manufacturer Part #282464
Product Details
Documents
Specifications
Collection: Noble Lion
Color Finish: Dark Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 3/4 in
Door Hardware Type: Door Knocker
Height: 3-3/4 in
Installation Type: Door Mount
Material: Brass
Size: 2-3/4 in x 3-3/4 in
Width: 2-3/4 in