Signature Hardware

Northing 30-1/4 x 18-1/2 in. No Hole Fireclay Single Bowl Apron Front Kitchen Sink in White

Part #SH400556  |  Item #7616072  |  Manufacturer Part #SH400556

$ 599.00 EACH

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • Solid fireclay creates a smoother surface and prevents rippling.
  • Product is a Signature Hardware exclusive design.
  • If purchasing drain separately, it must be able to accommodate a sink drain thickness of 1".
  • All sink dimensions are ± 1/2".

Specifications

ASME Specifications: ASME A112.19.2

CSA Certified: CSA B45.1

Collection: Northing

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 3-1/2 in

Height: 10-1/4 in

Length: 30-1/4 in

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 30-1/4 in x 18-1/2 in

Product Type: Farmhouse Sink

Shape: Rectangular

Sink Bowl Size: 28-5/8 in x 16-3/4 in x 8-5/8 in

Sink Depth: 10-1/4 in

Sink Installation Type: Apron Front

Sink Material: Fireclay

Sink Size Range: 31 in - 35 in

Type: Farmhouse Sink

Width: 18-1/2 in