33-1/2 x 18-1/4 in. Fireclay Double Bowl Farmhouse Kitchen Sink in White
Northing 33-1/2 x 18-1/4 in. Fireclay Double Bowl Farmhouse Kitchen Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Product is a Signature Hardware exclusive design.
- If purchasing drain separately, it must be able to accommodate a sink drain thickness of 1".
- Solid fireclay creates a smoother surface and prevents rippling.
- All sink dimensions are ± 1/2".
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Basin Depth:
- 8-5/8 in
- Basin Length:
- 15 in
- Basin Width:
- 16 in
- Collection:
- Northing
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center
- Height:
- 10-1/4 in
- Length:
- 33-1/2 in
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Type:
- S400558
- WaterSense Labeled:
- No
- Width:
- 18-1/4 in